Beli thermometer control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECHCROFT Bimetal Dial ThermometerDeskripsi:- Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze-up- External adjustment permits zero reset from outside the case- Maxivison dial allows readability from any angle without parallax error Silicone coil dampening (up to 400 Degree F) provides vibration dampening and improves response time- All-welded stainless steel construction- Heavy-Duty glass lens - Thermowells must be used on all pressure or velocity applications, to protect the stem of thermometer from corrosion and physical damage, and to facilitate removal of the thermometer without disturbing the process.atribut:
- Probe Length (mm): 100
- Dial Diameter (inch): 4
- Stem Dia x Length: 6mmx100mm
- SK SATO Remote Sensing Dial Thermometeratribut:
- Material: Glass (transparent plate) SUS304 (case, the temperature sensing portion, mounting screws, lead)
- Type: Liquid-filled
- Surface Processing: Electrolytic polishing
- Mounting Screw: PT1/2
- Number of Mounting Holes: 3
- Case Diameter (phi mm): 110
- Lead Wire (m): 3
- Purpose of Use: Measurement target: Liquid/air.
- YAMAMOTO KEIKI All SUS Bimetal Thermometeratribut:
- Material: SUS
- Diameter: 8
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- SATO (Label) Bimetal Thermometer for Asphaltatribut:
- Measurable Temperature Range (degrees): 0 to 200
- Minimum Temperature Display (degrees): 5
- Temperature Sensor Length (mm): 200
- Temperature sensor dimensions: 8 x 200mm
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan)Deskripsi:ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- NPT Adaptor (inch): 1/4
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- TECHCROFT Pressure Gauge GSS100Deskripsi:Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
- TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- TECHCROFT Pressure Gauge GSS100 (Manometer / Alat Ukur Tekanan)atribut:
- Dial size (mm): 100
- CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
Daftar Harga thermometer control Terbaru November 2026
| TECHCROFT Bimetal Dial Thermometer | Rp3.499.900 |
| SK SATO Remote Sensing Dial Thermometer | Rp3.399.900 |
| YAMAMOTO KEIKI All SUS Bimetal Thermometer | Rp2.999.900 |
| TECHCROFT Alat Pengukur Tekanan GSB63 | Rp249.900 |
| SATO (Label) Bimetal Thermometer for Asphalt | Rp999.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp509.900 |
| KRISBOW Temperature Probe | Rp52.900 |
| SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan) | Rp1.499.900 |
| TECHCROFT Pressure Gauge GSS100 | Rp1.799.900 |
| TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp59.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































%20Bimetal%20Thermometer%20for%20Asphalt/P102001950-1.jpg)
/j0P101516684-11.jpg)

/kbP105472731-1.jpg)

/b1P101000397-4.jpg)
/P102636903-1.jpg)
/P103022392-1.jpg)
/qlP102044957-8.jpg)


/puP102029930-2.jpg)
/apP105017385-8.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)